Zoro Homepage

Radial Ball Bearing, Sealed, 25mm Bore Dia

  • Mfr # 6205LLBC3/L627

  • Zoro # G2248057


product price: $28.69
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6205LLBC3/L627
Zoro #
G2248057
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Diameter
52 mm
Fillet Radius
1 mm
Bore Diameter
25 mm
Outer Ring Width
15 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Seal Material
Nitrile Rubber
Industry Number
3VX630
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
1,770 lb
Lubrication
SRI#2 Grease
Dynamic Load Capacity
3,150 lb
Ball Material
Alloy Steel
Number of Rows
One
Retaining Ring Groove
No
Closure
Double Sealed
Maximum Speed
13,000 RPM
Maximum Temperature
120 Degrees C
Seal Type
Non-Contact
Dynamic Radial Load Capacity
15,500 N
Ring Material
Alloy Steel
Finish
Chrome Plated
ISO Rating
Class 0
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Bearing Industry Number
6205
Cage Type
Pressed
Static Radial Load Capacity
7,850 N
Lubricant Material
SRI 2
Includes Retaining Ring
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 15,500 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.