Zoro Homepage

Radial Ball Bearing, Sealed, 25mm Bore Dia

  • Mfr # 6305FT150

  • Zoro # G4110181


product price: $46.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6305FT150
Zoro #
G4110181
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
25 mm
Bore Diameter Tolerance
+0/-10 micron
Outer Ring Width
17 mm
Outside Diameter
62 mm
Outside Diameter Tolerance
+0/-13 micron
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
3VX630
Max. RPM
7,000 RPM
Seal Material
Viton
Static Load Capacity
2,700 lb
Shield Material
Steel
ABEC Tolerance
1
Lubrication
Hi Temp
Temp. Range
230 Degrees to 250 Degrees F
Dynamic Load Capacity
5,300 lb
Bore Tolerance
+0/-10 micron
Bearing Material
Steel
Ball Material
Alloy Steel
System of Measurement
Metric
Finish
Chrome Plated
Maximum Speed
7,600 RPM
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Maximum Temperature
150 Degrees C
Static Radial Load Capacity
10,900 N
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Number of Rows
One
Retaining Ring Groove
No
ISO Rating
Class 0
Application
High Heat Application
Bearing Industry Number
6305
Closure
Double Sealed
ABEC Rating
1
Lubricant Material
Hi Temp
Dynamic Radial Load Capacity
23,500 N
Ring Material
Alloy Steel
Includes Retaining Ring
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 23,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.