Zoro Homepage

Radial Ball Bearing, Sealed, 25mm Bore Dia

  • Mfr # 6305LLBC3/L627

  • Zoro # G1807181


product price: $30.29
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
25 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6305LLBC3/L627
Zoro #
G1807181
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outer Ring Width
17 mm
Outside Diameter
62 mm
Bore Diameter
25 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Seal Material
Nitrile Rubber
Lubrication
SRI#2 Grease
Temp. Range
-20 Degrees to 250 Degrees F
Industry Number
3VX630
Static Load Capacity
2,460 lb
Dynamic Load Capacity
4,750 lb
Ball Material
Alloy Steel
System of Measurement
Metric
Includes Retaining Ring
No
Closure
Double Sealed
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
29,500 N
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Seal Type
Non-Contact
Retaining Ring Groove
No
Finish
Chrome Plated
Maximum Speed
12,000 RPM
Maximum Temperature
120 Degrees C
Bearing Industry Number
6305
Cage Type
Pressed
Lubricant Material
SRI 2
Number of Rows
One
Static Radial Load Capacity
10,900 N
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 29,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.