Zoro Homepage

Radial Ball Bearing, Sealed, 30mm Bore Dia

  • Mfr # 6206FT150

  • Zoro # G4109664


product price: $41.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206FT150
Zoro #
G4109664
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter
62 mm
Outer Ring Width
16 mm
Bore Diameter Tolerance
+0/-10 micron
Bore Diameter
30 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-13 micron

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.