Zoro Homepage

Radial Ball Bearing, Sealed, 30mm Bore Dia

  • Mfr # 6206HT200

  • Zoro # G3952225


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206HT200
Zoro #
G3952225
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-13 micron
Outer Ring Width
16 mm
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Fillet Radius
1 mm
Bore Diameter
30 mm
Outside Diameter
62 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
2,550 lb
Bearing Material
Steel
Temp. Range
300 Degrees to 400 Degrees F
Shield Material
Steel
Bore Tolerance
+0/-10 micron
Lubrication
Hi Temp
ABEC Tolerance
1
Industry Number
3VX630
Seal Material
Viton
Dynamic Load Capacity
4,400 lb
Max. RPM
2,900 RPM
Ball Material
Alloy Steel
ISO Rating
Class 0
Includes Retaining Ring
No
Number of Rows
One
Maximum Speed
3,200 RPM
Static Radial Load Capacity
11,300 N
System of Measurement
Metric
Application
High Heat Application
Dynamic Radial Load Capacity
21,600 N
Seal Type
Contact
Lubricant Material
Hi Temp
Retaining Ring Groove
No
Closure
Double Sealed
Finish
Chrome Plated
Cage Type
Pressed
Bearing Industry Number
6206
Minimum Temperature
-40 Degrees C
ABEC Rating
1
Ring Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Maximum Temperature
200 Degrees C
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.