Zoro Homepage

Radial Ball Bearing, Sealed, 30mm Bore Dia

  • Mfr # 6206LLBC3/L627

  • Zoro # G1391467


product price: $22.39
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
30 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206LLBC3/L627
Zoro #
G1391467
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Bore Diameter
30 mm
Outside Diameter
62 mm
Fillet Radius
1 mm
Outer Ring Width
16 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Nitrile Rubber
Lubrication
SRI#2 Grease
Dynamic Load Capacity
4,400 lb
Temp. Range
-20 Degrees to 250 Degrees F
Industry Number
3VX630
Static Load Capacity
2,540 lb
Ball Material
Alloy Steel
Static Radial Load Capacity
11,300 N
System of Measurement
Metric
Includes Retaining Ring
No
Maximum Speed
11,000 RPM
Retaining Ring Groove
No
Finish
Chrome Plated
Seal Type
Non-Contact
ISO Rating
Class 0
Ring Material
Alloy Steel
Lubricant Material
SRI 2
Closure
Double Sealed
Minimum Temperature
-40 Degrees C
Number of Rows
One
Bearing Industry Number
6206
Cage Type
Pressed
Dynamic Radial Load Capacity
21,600 N
Maximum Temperature
120 Degrees C
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.