Zoro Homepage

Radial Ball Bearing, Sealed, 40mm Bore Dia

  • Mfr # 6208FT150

  • Zoro # G3982072


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6208FT150
Zoro #
G3982072
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-12 micron
Bore Diameter
40 mm
Outside Diameter Tolerance
+0/-13 micron
Fillet Radius
1.1 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Material
Steel
Shield Material
Steel
Seal Material
Viton
Industry Number
3VX630
Dynamic Load Capacity
6,500 lb
Static Load Capacity
4,000 lb
ABEC Tolerance
1
Bore Tolerance
+0/-12 micron
Lubrication
Hi Temp
Temp. Range
230 Degrees to 250 Degrees F
Max. RPM
5,300 RPM
Ball Material
Alloy Steel
Finish
Chrome Plated
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Retaining Ring Groove
No
Ring Material
Alloy Steel
Closure
Double Sealed
Number of Rows
One
Application
High Heat Application
Includes Retaining Ring
No
Resistance Properties
Corrosion Resistant
ISO Rating
Class 0
Maximum Temperature
150 Degrees C
Maximum Speed
5,500 RPM
Static Radial Load Capacity
17,800 N
Seal Type
Contact
ABEC Rating
1
Dynamic Radial Load Capacity
32,500 N
Lubricant Material
Hi Temp
Bearing Industry Number
6208
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-12 micron, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.