Zoro Homepage

Radial Ball Bearing, Sealed, 40mm Bore Dia

  • Mfr # 6308LLBC3/L627

  • Zoro # G2392056


product price: $62.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308LLBC3/L627
Zoro #
G2392056
UPC #
454735957656
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outer Ring Width
23 mm
Bore Diameter
40 mm
Fillet Radius
1.5 mm
Outside Diameter
90 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Lubrication
SRI#2 Grease
Shield Material
Metal
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
5,400 lb
Dynamic Load Capacity
9,150 lb
Industry Number
3VX630
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Bearing Industry Number
6308
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
Finish
Chrome Plated
Closure
Double Sealed
Cage Type
Pressed
Retaining Ring Groove
No
Seal Type
Non-Contact
Lubricant Material
SRI 2
Number of Rows
One
Static Radial Load Capacity
24,000 N
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Dynamic Radial Load Capacity
45,000 N
Maximum Speed
7,800 RPM
ISO Rating
Class 0
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 45,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.