Zoro Homepage

Radial Ball Bearing, Sealed, 45mm Bore Dia

  • Mfr # 6209LLBC3/L627

  • Zoro # G3278143


product price: $60.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
45 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209LLBC3/L627
Zoro #
G3278143
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Fillet Radius
1.1 mm
Outer Ring Width
19 mm
Outside Diameter
85 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
3VX630
Seal Material
Nitrile Rubber
Dynamic Load Capacity
7,350 lb
Lubrication
SRI#2 Grease
Static Load Capacity
4,600 lb
Temp. Range
-20 Degrees to 250 Degrees F
Ball Material
Alloy Steel
Finish
Chrome Plated
Bearing Industry Number
6209
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Lubricant Material
SRI 2
Cage Type
Pressed
Seal Type
Non-Contact
Dynamic Radial Load Capacity
36,000 N
Static Radial Load Capacity
20,400 N
ISO Rating
Class 0
Maximum Speed
7,800 RPM
System of Measurement
Metric
Closure
Double Sealed
Number of Rows
One
Includes Retaining Ring
No
Ring Material
Alloy Steel
Retaining Ring Groove
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 36,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.