Zoro Homepage

Radial Ball Bearing, Sealed, 50mm Bore Dia

  • Mfr # 6010LLBC3/L627

  • Zoro # G2862763


product price: $74.89
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
50 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010LLBC3/L627
Zoro #
G2862763
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
80 mm
Width
16 mm
Outside Diameter
80 mm
Bore Diameter
50 mm
Outer Ring Width
16 mm
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Shield Material
Metal
Industry Number
3VX630
Temp. Range
-20 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Dynamic Load Capacity
4,900 lb
Lubrication
SRI#2 Grease
Static Load Capacity
3,750 lb
Ball Material
Alloy Steel
Maximum Speed
8,400 RPM
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
Bearing Industry Number
6010
Retaining Ring Groove
No
Static Radial Load Capacity
16,600 N
Dynamic Radial Load Capacity
31,500 N
Finish
Chrome Plated
Cage Type
Pressed
Seal Type
Non-Contact
ISO Rating
Class 0
Lubricant Material
SRI 2
Number of Rows
One
Ring Material
Alloy Steel
Closure
Double Sealed
System of Measurement
Metric
Maximum Temperature
120 Degrees C
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 31,500 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.