Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 50mm Bore Dia

  • Mfr # 6210LLBC3/L627

  • Zoro # G1447853


product price: $83.66
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
50 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210LLBC3/L627
Zoro #
G1447853
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outer Ring Width
20 mm
Fillet Radius
1.1 mm
Outside Diameter
90 mm
Bore Diameter
50 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Temp. Range
-20 Degrees to 250 Degrees F
Industry Number
3VX630
Static Load Capacity
5,200 lb
Seal Material
Nitrile Rubber
Lubrication
SRI#2 Grease
Shield Material
Metal
Dynamic Load Capacity
7,900 lb
Ball Material
Alloy Steel
Includes Retaining Ring
No
Lubricant Material
SRI 2
Static Radial Load Capacity
23,200 N
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
39,000 N
Minimum Temperature
-40 Degrees C
Seal Type
Non-Contact
Number of Rows
One
Closure
Double Sealed
Retaining Ring Groove
No
Finish
Chrome Plated
ISO Rating
Class 0
Bearing Industry Number
6210
Maximum Speed
7,100 RPM
System of Measurement
Metric
Ring Material
Alloy Steel
Cage Type
Pressed
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 39,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.