Zoro Homepage

Radial Ball Bearing, Sealed, 55mm Bore Dia

  • Mfr # 6011LLBC3/L627

  • Zoro # G1359233


product price: $60.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011LLBC3/L627
Zoro #
G1359233
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
90 mm
Width
18 mm
Bore Diameter
55 mm
Outside Diameter
90 mm
Outer Ring Width
18 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Lubrication
SRI#2 Grease
Seal Material
Nitrile Rubber
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
4,800 lb
Industry Number
3VX630
Dynamic Load Capacity
6,350 lb
Ball Material
Alloy Steel
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
32,500 N
Seal Type
Non-Contact
System of Measurement
Metric
Retaining Ring Groove
No
Includes Retaining Ring
No
Closure
Double Sealed
Maximum Speed
7,700 RPM
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Finish
Chrome Plated
Ring Material
Alloy Steel
Bearing Industry Number
6011
Cage Type
Pressed
Static Radial Load Capacity
21,200 N
Minimum Temperature
-40 Degrees C
Number of Rows
One
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.