Zoro Homepage

Radial Ball Bearing, Sealed, 55mm Bore Dia

  • Mfr # 6311LLBC3/L627

  • Zoro # G3075344


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311LLBC3/L627
Zoro #
G3075344
UPC #
454735957816
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm
Fillet Radius
2 mm
Outer Ring Width
29 mm
Bore Diameter
55 mm
Outside Diameter
120 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Dynamic Load Capacity
16,100 lb
Seal Material
Nitrile Rubber
Shield Material
Metal
Temp. Range
-20 Degrees to 250 Degrees F
Lubrication
SRI#2 Grease
Static Load Capacity
10,100 lb
Industry Number
3VX630
Ball Material
Alloy Steel
Includes Retaining Ring
No
System of Measurement
Metric
ISO Rating
Class 0
Maximum Speed
5,800 RPM
Number of Rows
One
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
Seal Type
Non-Contact
Bearing Industry Number
6311
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
45,000 N
Ring Material
Alloy Steel
Lubricant Material
SRI 2
Retaining Ring Groove
No
Closure
Double Sealed
Finish
Chrome Plated
Dynamic Radial Load Capacity
90,500 N
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.