Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 60mm Bore Dia

  • Mfr # 6012LLBC3/L627

  • Zoro # G0289055


product price: $65.79
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012LLBC3/L627
Zoro #
G0289055
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
95 mm
Width
18 mm
Outer Ring Width
18 mm
Bore Diameter
60 mm
Outside Diameter
95 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
5,200 lb
Dynamic Load Capacity
6,600 lb
Industry Number
3VX630
Lubrication
SRI#2 Grease
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
System of Measurement
Metric
Retaining Ring Groove
No
Static Radial Load Capacity
23,200 N
ISO Rating
Class 0
Finish
Chrome Plated
Minimum Temperature
-40 Degrees C
Dynamic Radial Load Capacity
34,000 N
Ring Material
Alloy Steel
Seal Type
Non-Contact
Closure
Double Sealed
Bearing Industry Number
6012
Number of Rows
One
Includes Retaining Ring
No
Maximum Speed
7,000 RPM
Cage Type
Pressed
Lubricant Material
SRI 2
Maximum Temperature
120 Degrees C
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 34,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.