Zoro Homepage

Radial Ball Bearing, Sealed, 65mm Bore Dia

  • Mfr # 6313LLBC3/5C

  • Zoro # G1308483


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313LLBC3/5C
Zoro #
G1308483
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Outer Ring Width
33 mm
Outside Diameter
140 mm
Bore Diameter
65 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Lubrication
SRI#2 Grease
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
20,800 lb
Industry Number
3VX630
Static Load Capacity
13,400 lb
Seal Material
Rubber
Ball Material
Alloy Steel
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Number of Rows
One
Cage Type
Pressed
Bearing Industry Number
6313
Retaining Ring Groove
No
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Closure
Double Sealed
Seal Type
Non-Contact
Maximum Speed
4,900 RPM
Static Radial Load Capacity
60,000 N
Dynamic Radial Load Capacity
103,000 N
Includes Retaining Ring
No
Lubricant Material
SRI 2
Finish
Chrome Plated
Ring Material
Alloy Steel
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 103,000 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.