Zoro Homepage

Radial Ball Bearing, Sealed, 6mm Bore Dia

  • Mfr # 626LLBC3/L627

  • Zoro # G1062993


product price: $19.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626LLBC3/L627
Zoro #
G1062993
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
6 mm
Outside Dia.
19 mm
Width
6 mm
Outer Ring Width
6 mm
Outside Diameter
19 mm
Bore Diameter
6 mm
Fillet Radius
0.3 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Lubrication
SRI#2 Grease
Industry Number
3VX630
Seal Material
Nitrile Rubber
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
525 lb
Shield Material
Metal
Static Load Capacity
199 lb
Ball Material
Alloy Steel
Seal Type
Non-Contact
Bearing Industry Number
626
Ring Material
Alloy Steel
Number of Rows
One
ISO Rating
Class 0
Dynamic Radial Load Capacity
5,050 N
Cage Type
Pressed
Closure
Double Sealed
Static Radial Load Capacity
890 N
Lubricant Material
SRI 2
System of Measurement
Metric
Maximum Speed
34,000 RPM
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Retaining Ring Groove
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,050 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.