Radial Ball Bearing, Sealed, 7.938mm Bore

  • Mfr # 608LLB/7.938PX2/5C

  • Zoro # G1479825


product price: $18.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
0.3125 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608LLB/7.938PX2/5C
Zoro #
G1479825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
0.3125 in
Outside Dia.
22 mm
Width
7 mm
Fillet Radius
0.3 mm
Outer Ring Width
7 mm
Bore Diameter
5/16 in
Outside Diameter
22 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Shield Material
Metal
Lubrication
SRI#2 Grease
Seal Material
Nitrile Rubber
Dynamic Load Capacity
750 lb
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
315 lb
Industry Number
3VX630
Max. RPM
32,000 RPM
Ball Material
Alloy Steel
Retaining Ring Groove
No
Maximum Temperature
120 Degrees C
Lubricant Material
SRI 2
Static Radial Load Capacity
1,400 N
Closure
Double Sealed
Dynamic Radial Load Capacity
3,700 N
Finish
Chrome Plated
Cage Type
Pressed
Bearing Industry Number
Special
Seal Type
Non-Contact
Includes Retaining Ring
No
Number of Rows
One
Ring Material
Alloy Steel
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Maximum Speed
32,000 RPM
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number Special, Bore Diameter 5/16 in, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 3,700 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.