Zoro Homepage

Radial Ball Bearing, Sealed, 7mm Bore Dia

  • Mfr # 607LLBC3/L627

  • Zoro # G1084291


product price: $12.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
7 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607LLBC3/L627
Zoro #
G1084291
UPC #
454735966085
Country of Origin
Japan

Dimensions

Bore Dia.
7 mm
Outside Dia.
19 mm
Width
6 mm
Fillet Radius
0.3 mm
Outer Ring Width
6 mm
Bore Diameter
7 mm
Outside Diameter
19 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
3VX630
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Retaining Ring Groove
No
Lubricant Material
Not Available
Finish
Chrome Plated
Ring Material
Alloy Steel
Closure
Double Sealed
Static Radial Load Capacity
910 N
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Number of Rows
One
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Bearing Industry Number
607
System of Measurement
Metric
Dynamic Radial Load Capacity
3,750 N
Seal Type
Non-Contact
Maximum Speed
34,000 RPM
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 607, Bore Diameter 7 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 3,750 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.