Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 9mm Bore Dia

  • Mfr # 629X50LLBC3/L627

  • Zoro # G1862314


product price: $21.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Bore Dia.
9 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629X50LLBC3/L627
Zoro #
G1862314
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
9 mm
Outside Dia.
26 mm
Width
8 mm
Outside Diameter
26 mm
Bore Diameter
9 mm
Outer Ring Width
8 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
440 lb
Shield Material
Metal
Lubrication
SRI#2 Grease
Dynamic Load Capacity
1,030 lb
Seal Material
Rubber
Industry Number
3VX630
Ball Material
Alloy Steel
Finish
Chrome Plated
Dynamic Radial Load Capacity
5,050 N
Includes Retaining Ring
No
Maximum Speed
30,000 RPM
ISO Rating
Class 0
Retaining Ring Groove
No
Seal Type
Non-Contact
Maximum Temperature
120 Degrees C
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
System of Measurement
Metric
Closure
Double Sealed
Static Radial Load Capacity
1,960 N
Cage Type
Pressed
Number of Rows
One
Bearing Industry Number
629
Lubricant Material
SRI 2
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 629, Bore Diameter 9 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,050 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.