Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 10mm Bore

  • Mfr # 6000ZZC3/L627

  • Zoro # G0584823


product price: $19.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000ZZC3/L627
Zoro #
G0584823
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm
Outside Diameter
26 mm
Outer Ring Width
8 mm
Fillet Radius
0.3 mm
Bore Diameter
10 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
440 lb
Seal Material
Synthetic Rubber Molded to a Steel Plate
Lubrication
SRI#2 Grease
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
1,030 lb
Industry Number
3VX630
Shield Material
Metal
Ball Material
Alloy Steel
Lubricant Material
SRI 2
Static Radial Load Capacity
1,960 N
Number of Rows
One
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Closure
Double Shielded
Finish
Chrome Plated
Retaining Ring Groove
No
Maximum Speed
29,000 RPM
Bearing Industry Number
6000
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
5,050 N
Includes Retaining Ring
No
System of Measurement
Metric
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,050 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.