Zoro Homepage

Radial Ball Bearing, Shielded, 12.7mm Bore

  • Mfr # 6201ZZ/12.7C3/L627

  • Zoro # G2872913


product price: $16.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Bore Dia.
0.5 in
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201ZZ/12.7C3/L627
Zoro #
G2872913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
0.5 in
Outside Dia.
32 mm
Width
10 mm
Outside Diameter
32 mm
Bore Diameter
12.7 mm
Outer Ring Width
10 mm

Description

Radial Ball Bearing, Bearing Industry Number Special, Bore Diameter 12.7 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.