Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 12mm Bore

  • Mfr # 6201HT200ZZ

  • Zoro # G3959444


product price: $27.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201HT200ZZ
Zoro #
G3959444
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-8 micron
Outer Ring Width
10 mm
Bore Diameter
12 mm
Outside Diameter
32 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Max. RPM
6,800 RPM
Seal Material
Viton
Static Load Capacity
700 lb
Lubrication
Hi Temp
Shield Material
Steel
Bearing Material
Steel
Industry Number
3VX630
ABEC Tolerance
1
Temp. Range
300 Degrees to 400 Degrees F
Bore Tolerance
+0/-8 micron
Dynamic Load Capacity
1,550 lb
Ball Material
Alloy Steel
Ring Material
Alloy Steel
ISO Rating
Class 0
Dynamic Radial Load Capacity
6,750 N
Application
High Heat Application
Bearing Industry Number
6201
Closure
Double Shielded
Maximum Speed
6,800 RPM
Static Radial Load Capacity
2,750 N
Number of Rows
One
System of Measurement
Metric
Includes Retaining Ring
No
Maximum Temperature
200 Degrees C
Retaining Ring Groove
No
Lubricant Material
Hi Temp
ABEC Rating
1
Cage Type
Pressed
Finish
Chrome Plated
Minimum Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.