Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 12mm Bore

  • Mfr # 6201ZZC3/L627

  • Zoro # G2254314


product price: $11.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201ZZC3/L627
Zoro #
G2254314
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Bore Diameter
12 mm
Fillet Radius
0.6 mm
Outside Diameter
32 mm
Outer Ring Width
10 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
615 lb
Dynamic Load Capacity
1,370 lb
Industry Number
3VX630
Shield Material
Metal
Lubrication
SRI#2 Grease
Temp. Range
-20 Degrees to 250 Degrees F
Ball Material
Alloy Steel
Static Radial Load Capacity
2,750 N
Finish
Chrome Plated
Cage Type
Pressed
Lubricant Material
SRI 2
Minimum Temperature
-40 Degrees C
Maximum Speed
22,000 RPM
Maximum Temperature
120 Degrees C
Bearing Industry Number
6201
System of Measurement
Metric
Dynamic Radial Load Capacity
6,750 N
Includes Retaining Ring
No
Retaining Ring Groove
No
Ring Material
Alloy Steel
ISO Rating
Class 0
Closure
Double Shielded
Number of Rows
One
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.