Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 15mm Bore

  • Mfr # 6302ZZC3/L627

  • Zoro # G2935344


product price: $14.39
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Bore Dia.
15 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302ZZC3/L627
Zoro #
G2935344
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15 mm
Outside Dia.
42 mm
Width
13 mm
Fillet Radius
1 mm
Outer Ring Width
13 mm
Bore Diameter
15 mm
Outside Diameter
42 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
2,570 lb
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
1,220 lb
Shield Material
Metal
Industry Number
3VX630
Lubrication
SRI#2 Grease
Ball Material
Alloy Steel
Closure
Double Shielded
Includes Retaining Ring
No
Lubricant Material
SRI 2
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Maximum Speed
17,000 RPM
Number of Rows
One
Maximum Temperature
120 Degrees C
Finish
Chrome Plated
Bearing Industry Number
6302
ISO Rating
Class 0
Cage Type
Pressed
Retaining Ring Groove
No
Static Radial Load Capacity
5,450 N
Dynamic Radial Load Capacity
12,700 N
Ring Material
Alloy Steel
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 12,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.