Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 17mm Bore

  • Mfr # 6203ZZC3/L627

  • Zoro # G3258306


product price: $10.15
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203ZZC3/L627
Zoro #
G3258306
UPC #
-
Country of Origin
Canada

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outer Ring Width
12 mm
Bore Diameter
17 mm
Outside Diameter
40 mm
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Shield Material
Metal
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
2,160 lb
Industry Number
3VX630
Lubrication
SRI#2 Grease
Static Load Capacity
1,030 lb
Seal Material
Synthetic Rubber Molded to a Steel Plate
Ball Material
Alloy Steel
Static Radial Load Capacity
4,600 N
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
System of Measurement
Metric
Dynamic Radial Load Capacity
10,600 N
ISO Rating
Class 0
Bearing Industry Number
6203
Lubricant Material
SRI 2
Number of Rows
One
Retaining Ring Groove
No
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
Closure
Double Shielded
Maximum Speed
18,000 RPM
Cage Type
Pressed
Finish
Chrome Plated
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.