Zoro Homepage

Radial Ball Bearing, Shielded, 17mm Bore

  • Mfr # 6303ZZC3/L627

  • Zoro # G3405211


product price: $15.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303ZZC3/L627
Zoro #
G3405211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
17 mm
Outside Dia.
47 mm
Width
14 mm
Bore Diameter
17 mm
Outside Diameter
47 mm
Outer Ring Width
14 mm
Fillet Radius
1 mm

Description

Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 15,000 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.