Zoro Homepage

Radial Ball Bearing, Shielded, 20mm Bore

  • Mfr # 6004ZZC3/L627

  • Zoro # G1947355


product price: $28.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Bore Dia.
20 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004ZZC3/L627
Zoro #
G1947355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Outer Ring Width
12 mm
Outside Diameter
42 mm
Fillet Radius
0.6 mm
Bore Diameter
20 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Temp. Range
-20 Degrees to 250 Degrees F
Industry Number
3VX630
Shield Material
Metal
Lubrication
SRI#2 Grease
Static Load Capacity
1,140 lb
Dynamic Load Capacity
2,110 lb
Ball Material
Alloy Steel
Maximum Temperature
120 Degrees C
System of Measurement
Metric
ISO Rating
Class 0
Closure
Double Shielded
Dynamic Radial Load Capacity
10,400 N
Number of Rows
One
Static Radial Load Capacity
5,050 N
Lubricant Material
SRI 2
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Maximum Speed
18,000 RPM
Ring Material
Alloy Steel
Bearing Industry Number
6004
Includes Retaining Ring
No
Retaining Ring Groove
No
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,400 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.