Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 25mm Bore

  • Mfr # 6205FT150ZZ

  • Zoro # G4070236


product price: $24.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Bore Dia.
25 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6205FT150ZZ
Zoro #
G4070236
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-13 micron
Outer Ring Width
15 mm
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron
Outside Diameter
52 mm
Fillet Radius
1 mm
Bore Diameter
25 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Max. RPM
12,000 RPM
ABEC Tolerance
1
Industry Number
3VX630
Bore Tolerance
+0/-10 micron
Temp. Range
230 Degrees to 250 Degrees F
Bearing Material
Steel
Dynamic Load Capacity
3,200 lb
Lubrication
Hi Temp
Shield Material
Steel
Static Load Capacity
1,800 lb
Seal Material
Viton
Ball Material
Alloy Steel
System of Measurement
Metric
Dynamic Radial Load Capacity
15,500 N
Finish
Chrome Plated
Bearing Industry Number
6205
Includes Retaining Ring
No
Closure
Double Shielded
Number of Rows
One
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
7,850 N
Retaining Ring Groove
No
Maximum Temperature
150 Degrees C
Cage Type
Pressed
ABEC Rating
1
ISO Rating
Class 0
Resistance Properties
Corrosion Resistant
Lubricant Material
Hi Temp
Application
High Heat Application
Maximum Speed
13,000 RPM
Ring Material
Alloy Steel
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 15,500 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.