Zoro Homepage

Radial Ball Bearing, Shielded, 30mm Bore

  • Mfr # 6006ZZC3/L627

  • Zoro # G3231837


product price: $31.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006ZZC3/L627
Zoro #
G3231837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
13 mm
Bore Diameter
30 mm
Outer Ring Width
13 mm
Fillet Radius
1 mm
Outside Diameter
55 mm

Description

Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 14,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.