Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 30mm Bore

  • Mfr # 6206ZZC3/L627

  • Zoro # G3004084


product price: $18.79
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206ZZC3/L627
Zoro #
G3004084
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outer Ring Width
16 mm
Outside Diameter
62 mm
Bore Diameter
30 mm
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
4,400 lb
Lubrication
SRI#2 Grease
Seal Material
Synthetic Rubber Molded to a Steel Plate
Static Load Capacity
2,540 lb
Shield Material
Metal
Industry Number
3VX630
Ball Material
Alloy Steel
Static Radial Load Capacity
11,300 N
Ring Material
Alloy Steel
Retaining Ring Groove
No
Finish
Chrome Plated
Number of Rows
One
Dynamic Radial Load Capacity
21,600 N
System of Measurement
Metric
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Bearing Industry Number
6206
Closure
Double Shielded
Lubricant Material
SRI 2
Includes Retaining Ring
No
Cage Type
Pressed
Maximum Speed
11,000 RPM
Minimum Temperature
-40 Degrees C
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.