Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 40mm Bore

  • Mfr # 6008ZZC3/L627

  • Zoro # G1933836


product price: $31.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008ZZC3/L627
Zoro #
G1933836
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
68 mm
Width
15 mm
Fillet Radius
1 mm
Outside Diameter
68 mm
Outer Ring Width
15 mm
Bore Diameter
40 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
3VX630
Temp. Range
-20 Degrees to 250 Degrees F
Lubrication
SRI#2 Grease
Shield Material
Metal
Static Load Capacity
2,590 lb
Dynamic Load Capacity
3,150 lb
Ball Material
Alloy Steel
Closure
Double Shielded
System of Measurement
Metric
Finish
Chrome Plated
Number of Rows
One
Static Radial Load Capacity
11,500 N
Lubricant Material
SRI 2
Ring Material
Alloy Steel
ISO Rating
Class 0
Retaining Ring Groove
No
Maximum Speed
10,000 RPM
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
18,600 N
Minimum Temperature
-40 Degrees C
Bearing Industry Number
6008
Includes Retaining Ring
No
Cage Type
Pressed
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 18,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.