Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 40mm Bore

  • Mfr # 6308ZZC3/L627

  • Zoro # G1712207


product price: $53.49
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
40 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308ZZC3/L627
Zoro #
G1712207
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outer Ring Width
23 mm
Bore Diameter
40 mm
Fillet Radius
1.5 mm
Outside Diameter
90 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Static Load Capacity
5,400 lb
Dynamic Load Capacity
9,150 lb
Industry Number
3VX630
Temp. Range
-20 Degrees to 250 Degrees F
Lubrication
SRI#2 Grease
Shield Material
Metal
Ball Material
Alloy Steel
Bearing Industry Number
6308
Maximum Temperature
120 Degrees C
Number of Rows
One
Static Radial Load Capacity
24,000 N
Finish
Chrome Plated
Cage Type
Pressed
Maximum Speed
7,800 RPM
Dynamic Radial Load Capacity
45,000 N
System of Measurement
Metric
Lubricant Material
SRI 2
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
Retaining Ring Groove
No
Closure
Double Shielded
ISO Rating
Class 0
Includes Retaining Ring
No
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 45,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.