Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 45mm Bore

  • Mfr # 6309ZZC3/L627

  • Zoro # G0488801


product price: $72.19
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Bore Dia.
45 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309ZZC3/L627
Zoro #
G0488801
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outer Ring Width
25 mm
Fillet Radius
1.5 mm
Outside Diameter
100 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Static Load Capacity
7,200 lb
Dynamic Load Capacity
11,900 lb
Lubrication
SRI#2 Grease
Temp. Range
-20 Degrees to 250 Degrees F
Shield Material
Metal
Industry Number
3VX630
Ball Material
Alloy Steel
Number of Rows
One
Static Radial Load Capacity
32,000 N
ISO Rating
Class 0
Includes Retaining Ring
No
Dynamic Radial Load Capacity
58,500 N
Closure
Double Shielded
Maximum Temperature
120 Degrees C
Maximum Speed
7,000 RPM
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Cage Type
Pressed
Lubricant Material
SRI 2
Bearing Industry Number
6309
Finish
Chrome Plated
Ring Material
Alloy Steel
Retaining Ring Groove
No
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 58,500 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.