Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 50mm Bore

  • Mfr # 6210ZZC3/L627

  • Zoro # G1298595


product price: $58.49
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210ZZC3/L627
Zoro #
G1298595
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Fillet Radius
1.1 mm
Bore Diameter
50 mm
Outer Ring Width
20 mm
Outside Diameter
90 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Temp. Range
-20 Degrees to 250 Degrees F
Seal Material
Synthetic Rubber Molded to a Steel Plate
Lubrication
SRI#2 Grease
Dynamic Load Capacity
7,900 lb
Shield Material
Metal
Industry Number
3VX630
Static Load Capacity
5,200 lb
Ball Material
Alloy Steel
Maximum Speed
7,100 RPM
Lubricant Material
SRI 2
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
Includes Retaining Ring
No
Retaining Ring Groove
No
Maximum Temperature
120 Degrees C
ISO Rating
Class 0
Bearing Industry Number
6210
Dynamic Radial Load Capacity
39,000 N
Static Radial Load Capacity
23,200 N
Finish
Chrome Plated
Cage Type
Pressed
Closure
Double Shielded
Number of Rows
One
System of Measurement
Metric
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 39,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.