Zoro Homepage

Radial Ball Bearing, Shielded, 60mm Bore

  • Mfr # 6012ZZC3/L627

  • Zoro # G2849524


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Bore Dia.
60 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012ZZC3/L627
Zoro #
G2849524
UPC #
454735954945
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
95 mm
Width
18 mm
Fillet Radius
1.1 mm
Outer Ring Width
18 mm
Outside Diameter
95 mm
Bore Diameter
60 mm

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.