Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 8mm Bore

  • Mfr # 608ZZC3/L627

  • Zoro # G3333337


product price: $11.89
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608ZZC3/L627
Zoro #
G3333337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
Bore Diameter
8 mm
Outer Ring Width
7 mm
Outside Diameter
22 mm
Fillet Radius
0.3 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Static Load Capacity
315 lb
Industry Number
3VX630
Dynamic Load Capacity
750 lb
Lubrication
SRI#2 Grease
Seal Material
Synthetic Rubber Molded to a Steel Plate
Shield Material
Metal
Temp. Range
-20 Degrees to 250 Degrees F
Ball Material
Alloy Steel
Number of Rows
One
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
1,400 N
Closure
Double Shielded
Lubricant Material
SRI 2
Maximum Temperature
120 Degrees C
ISO Rating
Class 0
Bearing Industry Number
608
Cage Type
Pressed
Retaining Ring Groove
No
Dynamic Radial Load Capacity
3,700 N
Ring Material
Alloy Steel
Maximum Speed
32,000 RPM
Includes Retaining Ring
No
Finish
Chrome Plated
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 3,700 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.