Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Brg, 6218, 90mm Bore, Alloy Stl

  • Mfr # 7MC3-6218C3

  • Zoro # G7572364


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
90 mm
Cage Material
Steel
Seal/Shield Type
Open
Outside Dia.
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6218C3
Zoro #
G7572364
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
34 mm
Outside Diameter
160 mm
Outer Ring Width
30 mm
Bore Diameter
90 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
106,000 N
Number of Rows
One
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Closure
Open
Cage Type
Pressed
Maximum Speed
4,700 RPM
Retaining Ring Groove
No
Lubricant Material
Not Available
System of Measurement
Metric
Finish
Chrome Plated
Bearing Industry Number
6218
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
71,500 N

Description

Radial Ball Bearing, Bearing Industry Number 6218, Bore Diameter 90 mm, Closure Open, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 106,000 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.