Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Brg, 6310, 50mm Bore, Alloy Stl

  • Mfr # 7MC3-6310C3

  • Zoro # G7572294


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
50 mm
Seal/Shield Type
Open
Outside Dia.
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6310C3
Zoro #
G7572294
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
31 mm
Bore Diameter
50 mm
Outside Diameter
110 mm
Fillet Radius
2 mm
Outer Ring Width
27 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
68,500 N
Number of Rows
One
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
38,500 N
ISO Rating
Class 0
Retaining Ring Groove
No
System of Measurement
Metric
Ring Material
Alloy Steel
Bearing Industry Number
6310
Lubricant Material
Not Available
Closure
Open
Finish
Chrome Plated
Cage Type
Pressed
Maximum Speed
7,500 RPM
Minimum Temperature
-40 Degrees C

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Open, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 68,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.