Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Brg, 6312, 60mm Bore, Alloy Stl

  • Mfr # 7MC3-6312C3

  • Zoro # G7572477


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
60 mm
Cage Material
Steel
Outside Dia.
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6312C3
Zoro #
G7572477
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
35 mm
Fillet Radius
2.1 mm
Bore Diameter
60 mm
Outside Diameter
130 mm
Outer Ring Width
31 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Closure
Open
Includes Retaining Ring
No
Cage Type
Pressed
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Retaining Ring Groove
No
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
52,000 N
Ring Material
Alloy Steel
Number of Rows
One
Dynamic Radial Load Capacity
82,000 N
Lubricant Material
Not Available
Maximum Speed
6,300 RPM
Finish
Chrome Plated
System of Measurement
Metric
Bearing Industry Number
6312

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Open, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 82,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.