Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Brg, 6313, 65mm Bore, Alloy Stl

  • Mfr # 7MC3-6313C3

  • Zoro # G7572346


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
65 mm
Outside Dia.
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6313C3
Zoro #
G7572346
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
37 mm
Fillet Radius
2.1 mm
Outside Diameter
140 mm
Bore Diameter
65 mm
Outer Ring Width
33 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Static Radial Load Capacity
60,000 N
Retaining Ring Groove
No
Dynamic Radial Load Capacity
103,000 N
Minimum Temperature
-40 Degrees C
Bearing Industry Number
6313
Ring Material
Alloy Steel
Includes Retaining Ring
No
Lubricant Material
Not Available
Finish
Chrome Plated
Number of Rows
One
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Maximum Speed
5,800 RPM
Closure
Open
Cage Type
Pressed
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 103,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.