Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Brg, 6315, 75mm Bore, Alloy Stl

  • Mfr # 7MC3-6315C3

  • Zoro # G1723404


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
75 mm
Outside Dia.
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6315C3
Zoro #
G1723404
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
41 mm
Outside Diameter
160 mm
Fillet Radius
2.1 mm
Bore Diameter
75 mm
Outer Ring Width
37 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Lubricant Material
Not Available
Dynamic Radial Load Capacity
126,000 N
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
77,000 N
Maximum Speed
5,000 RPM
Includes Retaining Ring
No
Retaining Ring Groove
No
Number of Rows
One
Cage Type
Pressed
ISO Rating
Class 0
Closure
Open
Ring Material
Alloy Steel
Bearing Industry Number
6315
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated

Description

Radial Ball Bearing, Bearing Industry Number 6315, Bore Diameter 75 mm, Closure Open, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 126,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.