Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Brg, 6316, 80mm Bore, Alloy Stl

  • Mfr # 7MC3-6316C3

  • Zoro # G7572285


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
80 mm
Seal/Shield Type
Open
Outside Dia.
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6316C3
Zoro #
G7572285
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
43 mm
Bore Diameter
80 mm
Fillet Radius
2.1 mm
Outside Diameter
170 mm
Outer Ring Width
39 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
Lubricant Material
Not Available
Maximum Speed
4,700 RPM
ISO Rating
Class 0
Dynamic Radial Load Capacity
123,000 N
Bearing Industry Number
6316
Number of Rows
One
Ring Material
Alloy Steel
Retaining Ring Groove
No
System of Measurement
Metric
Closure
Open
Static Radial Load Capacity
86,500 N
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Finish
Chrome Plated

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Open, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 123,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.