Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 10mm Bore

  • Mfr # 6001JRXUC3

  • Zoro # G1939506


product price: $16.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001JRXUC3
Zoro #
G1939506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm
Outside Dia. Tolerance
+0/-0.009mm
Outer Ring Width
8 mm
Fillet Radius
0.3 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
26 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Industry Number
3VX630
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Static Load Capacity
440 lb
Lubrication
Polyrex EM Grease
Seal Material
Nitrile Rubber
Dynamic Load Capacity
1,030 lb
Max. RPM
21,000 RPM
Bearing Material
Steel
Bore Tolerance
+0/-0.008mm
Ball Material
Alloy Steel
Bearing Industry Number
6001
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees C
Maximum Speed
21,000 RPM
Number of Rows
One
Maximum Temperature
120 Degrees C
ABEC Rating
1
Closure
Open
Static Radial Load Capacity
1,960 N
ISO Rating
Class 0
Lubricant Material
Polyrex EM
System of Measurement
Metric
Includes Retaining Ring
No
Dynamic Radial Load Capacity
5,050 N
Cage Type
Pressed
Finish
Chrome Plated
Ring Material
Alloy Steel
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 10 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 5,050 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.