Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 17mm Bore

  • Mfr # 6003LLUC3/L627

  • Zoro # G3276104


product price: $22.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Seal/Shield Type
Double Contact Sealed
Bore Dia.
17 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003LLUC3/L627
Zoro #
G3276104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
17 mm
Outside Dia.
35 mm
Width
10 mm
Outside Dia. Tolerance
+0/-0.011mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
35 mm
Bore Diameter
17 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outer Ring Width
10 mm
Fillet Radius
0.3 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Seal/Shield Type
Double Contact Sealed
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Industry Number
3VX630
Seal Material
Nitrile Rubber
Dynamic Load Capacity
1,530 lb
Bore Tolerance
+0/-0.008mm
Static Load Capacity
755 lb
ABEC Tolerance
1
Max. RPM
14,000 RPM
Lubrication
Polyrex EM Grease
Ball Material
Alloy Steel
Maximum Speed
14,000 RPM
Cage Type
Pressed
Seal Type
Contact
Closure
Double Sealed
Retaining Ring Groove
No
Bearing Industry Number
6003
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
Static Radial Load Capacity
3,350 N
Dynamic Radial Load Capacity
7,550 N
ISO Rating
Class 0
Finish
Chrome Plated
Number of Rows
One
Lubricant Material
Polyrex EM
ABEC Rating
1
System of Measurement
Metric
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 7,550 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.