Zoro Homepage

Radial Bearing, Double Seal, 20mm Bore

  • Mfr # 6204LLUC3/L627

  • Zoro # G0812244


product price: $15.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Seal/Shield Type
Double Contact Sealed
Cage Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6204LLUC3/L627
Zoro #
G0812244
UPC #
454735956215
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-0.011mm
Fillet Radius
1 mm
Outside Diameter
47 mm
Bore Diameter
20 mm
Outer Ring Width
14 mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-0.011 mm

Description

Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 14,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.