Zoro Homepage

Radial Bearing, Double Seal, 30mm Bore

  • Mfr # 6006LLUC3/L627

  • Zoro # G2194087


product price: $44.79
/ea

Key Features

Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006LLUC3/L627
Zoro #
G2194087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
13 mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
55 mm
Outer Ring Width
13 mm
Bore Diameter Tolerance
+0/-0.01 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
30 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Static Load Capacity
1,860 lb
Industry Number
3VX630
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+0/-0.01mm
Lubrication
Polyrex EM Grease
Bearing Material
Steel
Max. RPM
7,700 RPM
Dynamic Load Capacity
2,970 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
14,700 N
Maximum Temperature
120 Degrees C
Bearing Industry Number
6006
Lubricant Material
Polyrex EM
Maximum Speed
7,700 RPM
Closure
Double Sealed
Ring Material
Alloy Steel
Static Radial Load Capacity
8,300 N
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Finish
Chrome Plated
Seal Type
Contact
System of Measurement
Metric
ISO Rating
Class 0
Retaining Ring Groove
No
Number of Rows
One
ABEC Rating
1
Includes Retaining Ring
No
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 14,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.