Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 45mm Bore

  • Mfr # 6009LLUC3/5C

  • Zoro # G1162305


product price: $57.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Bore Dia.
45 mm
Seal/Shield Type
Double Contact Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009LLUC3/5C
Zoro #
G1162305
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
45 mm
Outside Dia.
75 mm
Width
16 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter
45 mm
Outer Ring Width
16 mm
Outside Diameter
75 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Dynamic Load Capacity
4,700 lb
Static Load Capacity
3,400 lb
Max. RPM
5,400 RPM
Bore Tolerance
+0/-0.012mm
Industry Number
3VX630
Seal Material
Nitrile Rubber
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
Chevron SRI-2 Grease
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
23,200 N
Finish
Chrome Plated
Static Radial Load Capacity
15,100 N
Maximum Temperature
120 Degrees C
Number of Rows
One
Minimum Temperature
-40 Degrees C
ABEC Rating
1
Cage Type
Pressed
Includes Retaining Ring
No
Ring Material
Alloy Steel
Seal Type
Contact
ISO Rating
Class 0
System of Measurement
Metric
Lubricant Material
SRI 2
Bearing Industry Number
6009
Closure
Double Sealed
Maximum Speed
5,400 RPM
Retaining Ring Groove
No
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6009, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 23,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.