Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 50mm Bore

  • Mfr # 6010LLUC3/L627

  • Zoro # G1940093


product price: $65.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010LLUC3/L627
Zoro #
G1940093
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
80 mm
Width
16 mm
Outside Dia. Tolerance
+0/-0.013mm
Outer Ring Width
16 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1 mm
Bore Diameter
50 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Static Load Capacity
3,750 lb
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Lubrication
Polyrex EM Grease
Dynamic Load Capacity
4,900 lb
Seal Material
Nitrile Rubber
Max. RPM
5,000 RPM
Bearing Material
Steel
Bore Tolerance
+0/-0.012mm
Industry Number
3VX630
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Includes Retaining Ring
No
Closure
Double Sealed
ABEC Rating
1
Maximum Speed
5,000 RPM
Maximum Temperature
120 Degrees C
Bearing Industry Number
6010
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees C
Lubricant Material
Polyrex EM
Cage Type
Pressed
ISO Rating
Class 0
Static Radial Load Capacity
16,600 N
Finish
Chrome Plated
Seal Type
Contact
System of Measurement
Metric
Dynamic Radial Load Capacity
24,200 N
Number of Rows
One
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 24,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.