Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 55mm Bore

  • Mfr # 6011LLUC3/L627

  • Zoro # G1234265


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Contact Sealed
Cage Material
Steel
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011LLUC3/L627
Zoro #
G1234265
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
90 mm
Width
18 mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
55 mm
Fillet Radius
1.1 mm
Outer Ring Width
18 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Contact Sealed
Cage Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
6,350 lb
Bearing Material
Steel
Static Load Capacity
4,800 lb
Industry Number
6011LLUC3
Lubrication
Polyrex EM Grease
Seal Material
Nitrile Rubber
Max. RPM
4,500 RPM
ABEC Tolerance
1
Bore Tolerance
+0/-0.015mm
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
31,500 N
Minimum Temperature
-40 Degrees C
Seal Type
Contact
Ring Material
Alloy Steel
Finish
Chrome Plated
ABEC Rating
1
Maximum Speed
4,500 RPM
System of Measurement
Metric
Number of Rows
One
Lubricant Material
Polyrex EM
Retaining Ring Groove
No
Bearing Industry Number
6011
Static Radial Load Capacity
21,200 N
Maximum Temperature
120 Degrees C
Cage Type
Pressed
Includes Retaining Ring
No
ISO Rating
Class 0
Closure
Double Sealed
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 31,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.