Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 55mm Bore

  • Mfr # 6211LLUC3/L627

  • Zoro # G0664824


product price: $66.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Bore Dia.
55 mm
Seal/Shield Type
Double Contact Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211LLUC3/L627
Zoro #
G0664824
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
55 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
100 mm
Outer Ring Width
21 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
ABEC Tolerance
1
Lubrication
Polyrex EM Grease
Max. RPM
4,300 RPM
Static Load Capacity
6,550 lb
Industry Number
3VX630
Bearing Material
Steel
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
9,750 lb
Bore Tolerance
+0/-0.015mm
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Includes Retaining Ring
No
Cage Type
Pressed
Retaining Ring Groove
No
Bearing Industry Number
6211
Seal Type
Contact
Number of Rows
One
Dynamic Radial Load Capacity
48,000 N
Static Radial Load Capacity
29,200 N
Maximum Temperature
120 Degrees C
ABEC Rating
1
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Lubricant Material
Polyrex EM
Finish
Chrome Plated
Maximum Speed
4,300 RPM
Closure
Double Sealed
System of Measurement
Metric
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 48,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.